Skip Content
LAMP LGE F32T8SPX41ECOCVG     41127 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LGE F32T8SPX41ECOCVG 41127

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SPX41ECOCV
  • Mfr. Model # F32T8SPX41ECOCV
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp. Watts 32. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 48 in.es. Enhanced cool tone, low mercury, shatterproof. Rated average life 30000 hours. Light output lumens initial 2715. Light output lumens mean 2715. Colour temp

Technical Specs

  • Item Linear Fluorescent Lamp
  • Watts 32 W
  • Bulb Color Temp. 4,100 K
  • Bulb Type Linear/Circline/U-Bend
  • Case Quantity 36
  • ANSI Code 1005-2
  • Bulb Shape T8
  • Bulb Designation F32T8/SPX41/ECO/CVG
  • Lumens 2860 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 30,000 hr.
  • Bulb Technology Fluorescent
  • Color Rendering Index 85
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 1"
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Min. Starting Temp. -22 Degrees F
  • Light Appearance 4,000 - 4,999K, Cool White
  • Max. Overall Bulb Length 48"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list