Skip Content
LAMP LGE F32T8SPX35ECOCVG     41126 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LGE F32T8SPX35ECOCVG 41126

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF32T8SPX35ECOCV
  • Mfr. Model # F32T8SPX35ECOCV
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.36 lbs

Product Details

Linear fluorescent lamp. Watts 32. Bulb T8. Starcoat(R), medium bi-pin (G13) base. Length 48 in.es. Enhanced neutral tone, low mercury, shatterproof. Rated average life 30000 hours. Light output lumens initial 2860. Light output lumens mean 2715. Colour t

Technical Specs

  • Watts 32
  • Item Enhanced Neutral Tone, Low Mercury, Shatterproof
  • Bulb Color Temp. 3,500 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T8
  • Case Quantity 36
  • Bulb Designation F32T8/SPX35/ECO/CVG
  • ANSI Code 1005-2
  • Lumens 2835
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant Yes
  • Average Bulb Life 36,000 hr.
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. -22 Degrees F
  • Bulb Primary Application Specialty
  • Light Bulb Dia. 1"
  • Color Rendering Index 86
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list