Skip Content
LAMP LED, YELLOW, MR16, 12 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED, YELLOW, MR16, 12 VOLT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3CRE7
  • Mfr. Model # 3CRE7
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1143
  • Shipping Weight 0.5 lbs

Product Details

LED Spotlight, Non-Dimmable, Lamp Type Reflector, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 3.9 Watts, Voltage 12, Indoor, Initial Lumens 140, Average Life 50,000 hr., Max. Overall Length 2.0 In., Lamp Dia. 2 In., Beam Angle 30 Degrees , Energy Star Compl

Technical Specs

  • Bulb Shape MR16
  • Lumens 140
  • Item LED Spotlight
  • Voltage 12
  • Watts 3.9
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 50,000 hr.
  • Bulb Beam Angle 30 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2"
  • Bulb Type Reflector
  • Light Distribution Narrow
  • Three-Way No
  • Dimmable No
  • Bulb Technology LED
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GU5.3)
  • Wattage Equivalency 10W INC/3W CFL
  • Light Appearance No Rated Color Temp, Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list