LAMP LED WORK PINCH MT FAR FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED WORK PINCH MT FAR FLOOD

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64E01-5
  • Mfr. Model # 64E01-5
  • UNSPSC # 39111612
  • CATALOGUE PAGE # 3088
  • Shipping Weight 1.19 lbs

Technical Specs

  • Base Material Die-Cast Aluminum
  • Height 4"
  • Item Work Lamp
  • Length 4"
  • Width 3-21/32"
  • Housing Colour Black
  • Housing Material Powder-Coated
  • Lens Colour Clear
  • Voltage 10 - 48 V
  • Mounting Pinch
  • Lens Material Polycarbonate
  • Lens Design Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list