Skip Content
LAMP LED WORK CLEAR TRAPEZOID 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED WORK CLEAR TRAPEZOID 24V

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63751-5
  • Mfr. Model # 63751-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3088
  • Shipping Weight 1.55 lbs

Technical Specs

  • Base Material Polycarbonate
  • Depth 3-5/32"
  • Height 3-5/8"
  • Item Work Lamp
  • Width 3-5/8"
  • Length 5-27/32"
  • Housing Colour Black
  • Housing Material Die-Cast
  • Lens Colour Clear
  • Mounting Permanent
  • Lens Material Polycarbonate
  • Voltage 24 VDC
  • Lens Design Trapezoid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list