Skip Content
Discontinued with Replacement
LAMP LED WIDE FLOOD 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED WIDE FLOOD 24V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0543871
  • Mfr. Model # 0543871
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3090
  • Shipping Weight 3.05 lbs
Suggested Replacement Product
LED WORK LIGHT,8100 LUMENS,12/24V,CLEAR

Price: NA

Product Details

LED Wide Flood Scene Lamp 24 V. 8,100 Lumens (Raw): 3,500 Lumens (Effective). 24 volts. Rugged, solid-state LEDs withstand shock & vibration. Glass outer lens & die-cast aluminum housing. Heavy duty universal mount. ETL recognized & sealed to IP67.

Technical Specs

  • Item LED Wide Flood Scene Lamp
  • Lamp Type LED
  • Current Rating 3.6 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list