LAMP LED WHT SPOT XWL-812 DEUTSCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED WHT SPOT XWL-812 DEUTSCH

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81295/C
  • Mfr. Model # 81295/C
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Mining, Construction, Military, Recreation
  • Base Material Die-Cast Aluminum
  • Depth 2-1/2"
  • Height 4-3/8"
  • Includes Deutsch Connector
  • Length 4-3/8"
  • Item LED Work Lamp
  • Width 3-7/8"
  • Housing Colour Black
  • Lamp Type LED
  • Housing Material Die Cast Aluminum
  • Lens Colour Clear
  • Mounting U-Bracket
  • Voltage 12 - 50 VDC
  • Light Output 600 Lumens
  • Lens Material Polycarbonate
  • Lens Design Spot
  • Diameter 5-1/2"
  • Current Drawn 0.21 - 0.78 A
  • Sub-Category Work Lights