Skip Content
LAMP LED, WHITE, MR16, 12 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED, WHITE, MR16, 12 VOLT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3CRD5
  • Mfr. Model # 3CRD5
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1143
  • Shipping Weight 0.1 lbs

Product Details

LED Spotlight, Non-Dimmable, Lamp Type Reflector, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 3.9 Watts, Voltage 12, Indoor, Initial Lumens 100, Colour Temperature (K) 3500K, Average Life 50,000 hr., Max. Overall Length 2.0 In., Lamp Dia. 2 In., Beam Angle

Technical Specs

  • Lumens 100
  • Item LED Spotlight
  • Bulb Shape MR16
  • Energy Star Compliant No
  • Voltage 12
  • Watts 3.9
  • Bulb Color Temp. 3,500 K
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 50,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Beam Angle 30 Degrees
  • Max. Overall Bulb Length 2"
  • Bulb Type Reflector
  • Light Distribution Narrow
  • Dimmable No
  • Three-Way No
  • Light Technology LED
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GU5.3)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list