Skip Content
LAMP LED, WHITE, MR11, 12 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED, WHITE, MR11, 12 VOLT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3CRD3
  • Mfr. Model # 3CRD3
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1143
  • Shipping Weight 0.3 lbs

Product Details

LED Spotlight, Non-Dimmable, Lamp Type Reflector, Lamp Shape MR11, Base Type Bi-Pin (G4), 1.6 Watts, Voltage 12, Indoor, Initial Lumens 65, Colour Temperature (K) 3500K, Average Life 50,000 hr., Max. Overall Length 1.3 In., Lamp Dia. 1.4 In., Beam Angle 6

Technical Specs

  • Item LED Spotlight
  • Voltage 12
  • Watts 1.6
  • Energy Star Compliant No
  • Bulb Shape MR11
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 3,500 K
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Beam Angle 60 Degrees
  • Average Bulb Life 50,000 hr.
  • Max. Overall Bulb Length 1-5/16"
  • Bulb Type Reflector
  • Lumens 65
  • Light Distribution Narrow
  • Dimmable No
  • Three-Way No
  • Light Technology LED
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Light Bulb Dia. 1-13/32"
  • Bulb Base Type 2-Pin (G4)
  • Wattage Equivalency 10 W INC/3 W CFL
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list