Skip Content
LAMP LED, WARM WHITE, MR16, 12 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED, WARM WHITE, MR16, 12 VOLT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3CRD6
  • Mfr. Model # 3CRD6
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1143
  • Shipping Weight 0.12 lbs

Product Details

LED Spotlight, Non-Dimmable, Lamp Type Reflector, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 3.9 Watts, Voltage 12, Indoor, Initial Lumens 85, Colour Temperature (K) 3000K, Average Life 50,000 hr., Max. Overall Length 2.0 In., Lamp Dia. 2 In., Beam Angle 3

Technical Specs

  • Item LED Spotlight
  • Lumens 85
  • Voltage 12
  • Bulb Shape MR16
  • Watts 3.9
  • Energy Star Compliant No
  • Average Bulb Life 50,000 hr.
  • Bulb Beam Angle 30 Degrees
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2"
  • Bulb Type Reflector
  • Light Distribution Narrow
  • Dimmable No
  • Three-Way No
  • For Enclosed Fixtures No
  • Light Technology LED
  • Bulb Housing Glass
  • High Output No
  • Light Bulb Dia. 2"
  • Wattage Equivalency 10 W INC/3 W CFL
  • Bulb Base Type 2-Pin (GU5.3)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list