Skip Content
LAMP LED T8 48IN 6500K G13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED T8 48IN 6500K G13

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL42721-1
  • Mfr. Model # 42721-1
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.683 lbs

Product Details

Lamp Type T8 LED, Lamp Shape Tube, 22.5 Watts, Voltage 100 - 277, Initial Lumens 2,500, Colour Temperature (K) 6,500, CRI 85, Average Life 50,000 hrs, Max. Overall Length 48 In., Lamp Dia. 1 In., Lamp Designation 22T8/EXT/48-6500K UNV, Standards UL & CSA

Technical Specs

  • Bulb Shape T8
  • Item LED Lamp
  • Voltage 100 - 277
  • Bulb Designation 22T8/EXT/48-6500K UNV
  • Standards UL & CSA
  • Watts 22.5
  • Average Bulb Life 50,000 hr.
  • Bulb Color Temp. 6,500 K
  • Max. Overall Bulb Length 48"
  • Bulb Type Linear/Circline/U-Bend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list