Skip Content
LAMP LED T8 48IN 3500K G13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED T8 48IN 3500K G13

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL42719-5
  • Mfr. Model # 42719-5
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.683 lbs

Product Details

Lamp Type T8 LED, Lamp Shape Tube, 22.5 Watts, Voltage 100 - 277, Initial Lumens 2,500, Colour Temperature (K) 3,500, CRI 85, Average Life 50,000 hrs, Max. Overall Length 48 In., Lamp Dia. 1 In., Lamp Designation 22T8/EXT48-4000K-UNV, Standards UL & CSA

Technical Specs

  • Item LED Lamp
  • Bulb Shape T8
  • Bulb Designation 22T8/EXT48-4000K-UNV
  • Watts 22.5
  • Voltage 100 - 277
  • Standards UL & CSA
  • Average Bulb Life 50,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 48"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2500
  • Energy Star Compliant No
  • Three-Way No
  • Dimmable No
  • Bulb Power Source Requires Separate Driver
  • Color Rendering Index 85
  • For Enclosed Fixtures Yes
  • Light Technology LED
  • High Output No
  • Bulb Housing Polycarbonate
  • Rough Service No
  • Bulb Manufacturers Warranty Length 5 yr.
  • Light Bulb Dia. 1-19/64"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Beam Angle 180 Degrees
  • Color Tuning No
  • Bulb Base Type Medium Bi-Pin (G13)
  • Wattage Equivalency 32W LFL
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list