Skip Content
LAMP LED T3 1/4 (T10MM) 6V AC/DC B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED T3 1/4 (T10MM) 6V AC/DC B

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNH3
  • Mfr. Model # 2FNH3
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Trade Number L1006MB
  • Voltage 6.3
  • Bulb Amps 75 mA
  • Watts 0.47
  • Bulb Type Miniature
  • Item Miniature Bi-Polar LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Replaces Bulb 44,47,51,55,239,755,1406,1847,1850,1866,1810,1888
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 100,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Color Green
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List