LAMP LED STT RED OVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED STT RED OVAL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO54172
  • Mfr. Model # 54172
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.33 lbs

Product Details

Fits current Grote mounting flangers and grommets. Sealed unit to protect against moisture, vibration and corrosion.

Technical Specs

  • Colour Red
  • Depth 1-1/4"
  • Item Lamp Only, Red
  • Width 2-21/64"
  • Length 6-1/2"
  • Material ABS/Acrylic
  • Fits Mounting Flanges and Grommets
  • Lamp Type LED
  • Shape Oval
  • Used For Replacement
  • Volt Bulb 12
  • Termination Type Female Pin
  • Current Rating 0.04 A-0.48 A
  • Housing Material Acrylic/ABS
  • Lens Colour Red
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list