LAMP,LED,SPOT,PAR-36,1400 LUM,12-24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP,LED,SPOT,PAR-36,1400 LUM,12-24V

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81441
  • Mfr. Model # 81441
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Depth 1-3/10"
  • Item Work Light
  • Length 4-2/5"
  • Material Die Cast Aluminum Housing
  • Width 1-3/10"
  • Lamp Type LED
  • Mounting Type Swivel Bracket
  • Used For Heavy Equipment Lighting, Agriculture, Forestry, Construction, Mining
  • Termination Type 1/4" Male Disconnect
  • Volt Bulb 12 to 24
  • Shape Round
  • Diameter 4-2/5"
  • Number of Bulbs 6
  • Lamp Life 50,000 hr.
  • Current Rating 1 A (12 V), 0.5 A (24 V)
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list