LAMP,LED,SPOT,FLUSH MOUNT,1080 LUM,KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP,LED,SPOT,FLUSH MOUNT,1080 LUM,KIT

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81725
  • Mfr. Model # 81725
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.54 lbs

Technical Specs

  • Depth 3.2
  • Includes Pair of Lights, Harness, Switch
  • Colour Black
  • Item Work Light
  • Length 4.8
  • Width 3.6
  • Material Die Cast Aluminum Housing
  • Lamp Type LED
  • Mounting Type Na
  • Shape Square
  • Volt Bulb 12 to 24
  • Termination Type Deutsch
  • Used For Heavy Equipment Lighting, Agriculture, Forestry, Construction, Mining
  • Number of Bulbs 4
  • Lamp Life 30,000 hr.
  • Current Rating 1.34 A (12 V), 0.67 A (24 V)
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list