Skip Content
LAMP LED SLIMWHITE 48IN 12VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED SLIMWHITE 48IN 12VOLT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61281
  • Mfr. Model # 61281
  • UNSPSC # 25173000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • Depth 1-1/4"
  • Item LED Lamp
  • Length 48"
  • Height 3/4"
  • Base Material Polycarbonate/Aluminum
  • Housing Colour White
  • Housing Material Polycarbonate
  • Width 3/4"
  • Mounting Permanent
  • Lens Colour Frosted
  • Lens Material Polycarbonate
  • Voltage 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list