LAMP LED S/T/T LED 4 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED S/T/T LED 4 RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO54342
  • Mfr. Model # 54342
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.2 lbs

Product Details

Surface mounted electronics for cost effective reliability. Fully sealed to protect from the elements. Fits all Grote bracket and grommet mounting options.

Technical Specs

  • Colour Red
  • Item Lamp Only, Red
  • Depth 1-9/16"
  • Termination Type Female Pin
  • Shape Round
  • Diameter 4-5/16"
  • Housing Material ABS/Acrylic
  • Material ABS/Acrylic
  • Lens Colour Red
  • Mounting Type Surface
  • Number of Bulbs 3
  • Current Rating 0.03 A-0.24 A
  • Lamp Type LED
  • Fits 66812,66843,66844,66812,66825,67000,67090
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list