LAMP LED REFLECTOR,R30,2700K,SOFT W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED REFLECTOR,R30,2700K,SOFT W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R389
  • Mfr. Model # 13R389
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.85 lbs

Product Details

LED Reflector Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R30, Base Type Medium Screw (E26), 11.0 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 575, Colour Temperature (K) 2700K, CRI 80, Average Life 50,000 hr., Light Color Soft White, Max. Overa

Technical Specs

  • Item LED Reflector Lamp
  • Bulb Shape R30
  • Bulb Designation LED11/R30/FL105/2700K
  • Lumens 575
  • Watts 11.0
  • Voltage 120
  • Energy Star Compliant No
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 50,000 hr.
  • Bulb Beam Angle 105 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5-7/8"
  • Bulb Type Reflector
  • Light Distribution Flood
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • Light Technology LED
  • Color Rendering Index 80
  • For Enclosed Fixtures Yes
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 3-19/32"
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 65 W INC/16 W CFL
  • Bulb Min. Starting Temp. -40 Degrees F
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list