!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP LED REFLECTOR,R20,5500K,DAYLIG

LAMP LED REFLECTOR,R20,5500K,DAYLIG

LUMAPRO

LAMP LED REFLECTOR,R20,5500K,DAYLIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP LED REFLECTOR,R20,5500K,DAYLIG

LAMP LED REFLECTOR,R20,5500K,DAYLIG

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE13R388
  • Mfr. Model # 13R388
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

LED Reflector Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 8.0 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 500, Colour Temperature (K) 5500K, CRI 80, Average Life 50,000 hr., Max. Overall Length 3.9 In., Lamp D

Technical Specs

  • Item LED Lamp
  • Bulb Beam Angle 105 Degrees
  • Bulb Housing Polycarbonate
  • Bulb Shape R20
  • Colour Temperature 5,700 K
  • Bulb Type Reflector
  • Overall Length 3-29/32"
  • Voltage 120 V
  • Watts 8.0
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • Light Colour Daylight
  • Amps 0.07
  • Light Distribution Flood
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Bulb Dia. 2 1/2 in
  • Wattage Equivalency 40 W INC/9 to 11 W CFL
  • Colour Rendering Index 80.0
  • Lumens 500 lm
  • Light Technology LED
  • Trade Number LED8/R20/FL105/5500K
  • Light Appearance 5,000K and Above, Daylight
  • Rated Life 50,000 hr.
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Minimum Starting Temperature -40 Degrees F
  • Energy Star Compliant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list