Skip Content
LAMP LED REFLECTOR,R20,2700K,SOFT W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED REFLECTOR,R20,2700K,SOFT W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R387
  • Mfr. Model # 13R387
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.35 lbs

Product Details

LED Reflector Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 8.0 Watts, Voltage 120, indoor, Initial Lumens 450, Colour Temperature (K) 2700K, CRI 80, Average Life 50,000 hr., Light Color Soft White, Max. Overall Length

Technical Specs

  • Voltage 120
  • Item LED Reflector Lamp
  • Lumens 450
  • Bulb Designation LED8/R20/FL105/2700K
  • Watts 8.0
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 50,000 hr.
  • Bulb Beam Angle 105 Degrees
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 3-7/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Shape R20
  • Bulb Type Reflector
  • Light Distribution Flood
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • Bulb Technology LED
  • Color Rendering Index 80
  • For Enclosed Fixtures Yes
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 2-1/2"
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F
  • Bulb Min. Starting Temp. -40 Degrees F
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list