Skip Content
LAMP LED RED LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED RED LH

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53640
  • Mfr. Model # 53640
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Colour Red
  • Depth 2-7/8"
  • Includes Metri-Pack Connector
  • Item Stop-Turn-Tail Lamp
  • Material Polycarbonate/Acrylic
  • Length 6-3/4"
  • Type Three Stud, LH
  • Width 5-3/4"
  • Shape Square
  • Lamp Type LED
  • Used For Replacement
  • Volt Bulb 12
  • Termination Type Hardwired
  • Current Rating 0.16 - 0.35 - 2.1 A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list