Skip Content
LAMP LED POST TOP E26 35W 5700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED POST TOP E26 35W 5700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV11
  • Mfr. Model # 22PV11
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 1.452 lbs

Technical Specs

  • Item LED Lamp
  • Bulb Designation LED/35W/5700K
  • Watts 35.0
  • Voltage 120 - 277
  • Standards cUL Listed
  • Energy Star Compliant No
  • Average Bulb Life 50,000 hr.
  • Bulb Color Temp. 5,700 K
  • Bulb Beam Angle 360 Degrees
  • Indoor/Outdoor Usage Outdoor Only
  • Max. Overall Bulb Length 9-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape Cylindrical
  • Lumens 2900
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Dimmable No
  • Three-Way No
  • Light Technology LED
  • Bulb Power Source Direct Wired
  • Color Rendering Index 80
  • Bulb Housing Polycarbonate
  • Bulb Primary Application Post Top
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 3-1/4"
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 150W HPS/150W MH
  • Bulb Min. Starting Temp. -40 Degrees F
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F
  • Light Appearance 5,000K and Above, Daylight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list