Skip Content
LAMP LED POST TOP E26 21W 5700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP LED POST TOP E26 21W 5700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV07
  • Mfr. Model # 22PV07
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 1.144 lbs

Technical Specs

  • Item LED Lamp
  • Voltage 120 - 277
  • Bulb Designation LED/20W/5700K
  • Standards cUL Listed
  • Watts 21.0
  • Energy Star Compliant No
  • Average Bulb Life 50,000 hr.
  • Bulb Color Temp. 5,700 K
  • Indoor/Outdoor Usage Outdoor Only
  • Max. Overall Bulb Length 6-9/16"
  • Bulb Beam Angle 360 Degrees
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape Cylindrical
  • Lumens 1600
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Dimmable No
  • Three-Way No
  • Light Technology LED
  • Bulb Power Source Direct Wired
  • Color Rendering Index 80
  • For Enclosed Fixtures Yes
  • Bulb Primary Application Post Top
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 3-5/32"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F
  • Bulb Min. Starting Temp. -40 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list