Skip Content
LAMP LED POST TOP E26 100W 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED POST TOP E26 100W 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV14
  • Mfr. Model # 22PV14
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 3.46 lbs

Technical Specs

  • Item LED Lamp
  • Voltage 120 - 277
  • Bulb Designation LED/100W/3000K
  • Watts 100.0
  • Standards cUL Listed
  • Energy Star Compliant No
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 50,000 hr.
  • Indoor/Outdoor Usage Outdoor Only
  • Bulb Beam Angle 360 Degrees
  • Max. Overall Bulb Length 11-7/8"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape Cylindrical
  • Lumens 8100
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Color Rendering Index 80
  • Bulb Technology LED
  • Light Bulb Dia. 4-59/64"
  • Bulb Housing Polycarbonate
  • For Enclosed Fixtures Yes
  • Bulb Base Type Mogul Screw (E39)
  • Wattage Equivalency 250W HPS/250W MH
  • Bulb Min. Starting Temp. -40 Degrees F
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list