LAMP,LED,PARK/REAR,OVAL,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP,LED,PARK/REAR,OVAL,RED

OPTRONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HEK2
  • Mfr. Model # 3HEK2
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Colour Red
  • Depth 1-1/8"
  • Item Stop-Turn-Tail Lamp
  • Length 6-1/2"
  • Width 2-1/4"
  • Type Parking/Rear Turn Signal
  • Lamp Type LED
  • Volt Bulb 12
  • Shape Oval
  • Used For Replacement
  • Lamp Life 100,000 hr.
  • Termination Type Pigtail
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list