LAMP LED PAR38 I/O 40DEG 20W 61927 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED PAR38 I/O 40DEG 20W 61927

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED20P38S/FL
  • Mfr. Model # LED20P38S/FL
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

LED lamp, PAR 38, colour clear, PAR38 lamp shape, E26 lamp base, 80 CRI, 120 voltage, 20 watts, 1,050 lumens, 3.51 inch maximum overall length, viewing angle 40 Degrees , 25,000/hour average life, replaces outdoor PAR38.

Technical Specs

  • Item LED Reflector Lamp
  • Bulb Shape PAR38
  • Bulb Designation LED20/P38S/FL
  • Voltage 120
  • Watts 20.0
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Beam Angle 40 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Standards RoHS Compliant