Skip Content
LAMP LED,PAR38,E26,20W,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED,PAR38,E26,20W,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46C371
  • Mfr. Model # 46C371
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1144
  • Shipping Weight 1.34 lbs

Product Details

LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape PAR38, Base Type Medium Screw (E26), 20.0 Watts, Voltage 120, Indoor, Initial Lumens 1361, Colour Temperature (K) 3000K, CRI 80, Average Life 25,000 hr., Light Color Warm, Max. Overall Length 5.1 In., Lamp Dia. 4.72 In., Beam Angle 40 Degrees , Lamp Designation PAR38/120V/20W/3000K, Energy Star Compliant Yes, Standards UL 1993, UL 8750

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Bulb Designation PAR38/120V/20W/3000K
  • Lumens
  • Voltage 120
  • Watts 20.0
  • Energy Star Compliant No
  • Standards UL 1993, UL 8750
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 40,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-1/8"
  • Bulb Beam Angle 40 Degrees
  • Bulb Type Reflector
  • Bulb Base Type Medium Screw (E26)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list