Skip Content
LAMP LED,PAR38,E26,20W,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED,PAR38,E26,20W,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46C370
  • Mfr. Model # 46C370
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1144
  • Shipping Weight 1.34 lbs

Product Details

LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape PAR38, Base Type Medium Screw (E26), 20.0 Watts, Voltage 120, Indoor, Initial Lumens 1207, Colour Temperature (K) 3000K, CRI 80, Average Life 25,000 hr., Light Color Warm, Max. Overall Length 5.1 In., Lamp Dia. 4.72 In., Beam Angle 25 Degrees , Lamp Designation PAR38/120V/20W/3000K, Energy Star Compliant Yes, Standards UL 1993, UL 8750

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Lumens 1207
  • Voltage 120
  • Standards UL 1993, UL 8750
  • Watts 20.0
  • Bulb Designation PAR38/120V/20W/3000K
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 5-1/8"
  • Bulb Beam Angle 25 Degrees
  • Bulb Type Reflector
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Light Technology LED
  • For Enclosed Fixtures Yes
  • Color Rendering Index 80
  • High Output No
  • Bulb Housing Polycarbonate
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Operating Temp. Range -15 Degrees C - 40 Degrees C
  • Light Bulb Dia. 4-23/32"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -15 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list