Skip Content
LAMP LED PAR38 26W FLOOD 68185 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED PAR38 26W FLOOD 68185

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED26DP38S83040
  • Mfr. Model # LED26DP38S83040
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1142
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item LED Lamp
  • Bulb Shape PAR38
  • Bulb Designation LED26DP38S830/40
  • Voltage 120
  • Watts 20.0
  • Energy Star Compliant No
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 40 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Light Distribution Flood
  • Lumens 1500
  • Green Certification or Other Recognition ENERGY STAR
  • Dimmable Yes
  • Color Rendering Index 82
  • Light Technology LED
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 4-3/4"
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 120 W HAL
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list