Skip Content
LAMP LED PAR38 20W NAR FLOOD 68195 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED PAR38 20W NAR FLOOD 68195

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED20DP38V83025
  • Mfr. Model # LED20DP38V83025
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item LED Lamp
  • Voltage 120
  • Bulb Designation LED20DP38V830/25
  • Bulb Shape PAR38
  • Watts 20.0
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 25 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Color Temp. 3,000 K
  • Bulb Type Reflector
  • Lumens 1100
  • Dimmable Yes
  • Bulb Technology LED
  • Color Rendering Index 80
  • Light Bulb Dia. 4-3/4"
  • Bulb Housing Polycarbonate
  • Wattage Equivalency 120W HAL
  • Color Tuning No
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list