Discontinued with Replacement
LAMP LED PAR38 20W FLOOD 68202 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED PAR38 20W FLOOD 68202

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED20DP38V84040
  • Mfr. Model # LED20DP38V84040
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs
Suggested Replacement Product
LED LAMP,18W,PAR 38,CLEAR,93172,I/O

Your Price: NA

Technical Specs

  • Bulb Shape PAR38
  • Bulb Designation LED20DP38V840/40
  • Item LED Lamp
  • Voltage 120
  • Energy Star Compliant No
  • Watts 20.0
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 4,000 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Beam Angle 40 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector
  • Lumens 1200
  • Light Technology LED
  • Color Rendering Index 80
  • Light Bulb Dia. 4-3/4"
  • Bulb Base Type Medium Screw (E26)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list