Skip Content
LAMP LED PAR38 20W FLOOD 68199 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED PAR38 20W FLOOD 68199

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED20DP38V82740
  • Mfr. Model # LED20DP38V82740
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Bulb Designation LED20DP38V827/40
  • Voltage 120
  • Watts 20.0
  • Average Bulb Life 25,000 hr.
  • Energy Star Compliant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Beam Angle 40 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5-5/16"
  • Bulb Type Reflector

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List