Skip Content
LAMP LED PAR30S 12W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED PAR30S 12W

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL435297
  • Mfr. Model # 435297
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bulb Designation 12PAR30S/F25 2700 DIM AF SO
  • Bulb Shape PAR30S
  • Item LED Lamp
  • Light Distribution Flood
  • Watts 12.0
  • Lumens 900
  • Voltage 120
  • Standards UL Listed
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Dimmable Yes
  • Bulb Type Reflector
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Average Bulb Life 25,000 hr.
  • Bulb Technology LED
  • For Enclosed Fixtures No
  • Bulb Housing Metal
  • Color Rendering Index 80
  • Rough Service No
  • Bulb Operating Temp. Range -4 Degrees F - 113 Degrees F
  • Bulb Manufacturers Warranty Length 5 yr.
  • Light Bulb Dia. 3-19/32"
  • Bulb Beam Angle 25 Degrees
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Max. Overall Bulb Length 3-1/2"
  • Light Appearance 2,700 - 2,999K, Soft White
  • Color Tuning Dim to Warm
  • Wattage Equivalency 75W HAL

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List