Skip Content
LAMP LED PAR30 DIMMABLE SNECK 61922 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED PAR30 DIMMABLE SNECK 61922

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED10DP30S83020
  • Mfr. Model # LED10DP30S83020
  • UNSPSC # 32111503
  • CATALOGUE PAGE # 1141
  • Shipping Weight 4.8 lbs

Product Details

Reflector LED lighting. LED, accent, 20 degree beam, silver. Medium base. Colour temperature 3,000K. CRI 80. Lamp watts 10. Light output lumens 500. Maximum overall length 3.62 inches. Rated average life 25,000 hours. Watts 10. PAR30 - short neck, dimmabl

Technical Specs

  • Bulb Shape PAR30
  • Item LED Floodlight
  • Bulb Designation LED10DP30S830/20
  • Watts 10.0
  • Voltage 120
  • Energy Star Compliant Yes
  • Bulb Color Temp. 3,000 K
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Beam Angle 20 Degrees
  • Max. Overall Bulb Length 3-5/8"
  • Bulb Type Reflector
  • Lumens 500
  • Standards Meets 2012 Lighting Legislation Energy Standards

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list