LAMP LED PAR30 DIMMABLE LNECK 61924 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED PAR30 DIMMABLE LNECK 61924

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELLED10DP3LS83020
  • Mfr. Model # LED10DP3LS83020
  • UNSPSC # 32111503
  • CATALOGUE PAGE # 1141
  • Shipping Weight 2.19 lbs

Product Details

Reflector LED lighting. LED, accent, 20 degree beam, silver. Medium base. Colour temperature 3,000K. CRI 80. Lamp watts 10. Light output lumens 500. Maximum overall length 3.62 inches. Rated average life 25,000 hours. Watts 10. PAR30 - long neck, dimmable

Technical Specs

  • Bulb Shape PAR30L
  • Voltage 120
  • Item LED Floodlight
  • Bulb Designation LED10DP3LS830/20
  • Watts 10.0
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 20 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-13/16"
  • Bulb Type Reflector
  • Lumens 500
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable Yes
  • Color Rendering Index 80
  • Light Technology LED
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 3-3/4"
  • Color Tuning No
  • Wattage Equivalency 50 W HAL
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list