Skip Content
LAMP LED PAR16 6W DIM 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED PAR16 6W DIM 3000K

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL423509
  • Mfr. Model # 423509
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item LED Lamp
  • Watts 6.0
  • Energy Star Compliant No
  • Bulb Beam Angle 25 Degrees
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Shape PAR16
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list