LAMP LED OVAL ALT STROBING 6IN AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED OVAL ALT STROBING 6IN AMB

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF423SA2
  • Mfr. Model # 423SA2
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 3102
  • Shipping Weight 2.1 lbs

Product Details

Piranha(R) LED auxiliary strobe light. Oval, triple-flash strobing lamp for auxiliary or emergency applications. Requires no external controller. Available with random, synchronous or alternating patterns. Meets SAE J845: 2007 Class II specifications in any 360 degree position.

Technical Specs

  • Item Strobe Lamp, Type 2
  • Base Material Polycarbonate
  • Height 7/8"
  • Colour Amber
  • Length 7-7/8"
  • Width 3"
  • Lamp Type 22 Diodes
  • Standards SAE J845 Class II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list