Skip Content
LAMP LED MR16 GU5.3 3.5W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED MR16 GU5.3 3.5W 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E382
  • Mfr. Model # 46E382
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Bulb Shape MR16
  • Item LED Lamp
  • Bulb Designation LED/MR16/GU5.3/12V/3.5W/3000K
  • Watts 3.5
  • Voltage 12
  • Lumens
  • Energy Star Compliant No
  • Standards cUL Listed
  • Bulb Beam Angle 38 Degrees
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 20,000 hr.
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 2"
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list