Skip Content
LAMP LED MR16 GU10 3.0W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED MR16 GU10 3.0W 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E381
  • Mfr. Model # 46E381
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Bulb Shape MR16
  • Bulb Designation LED/MR16/GU10/120V/3W/3000K
  • Item LED Lamp
  • Lumens
  • Voltage 120
  • Watts 3.0
  • Standards cUL Listed
  • Average Bulb Life 20,000 hr.
  • Bulb Beam Angle 38 Degrees
  • Bulb Color Temp. 2,700 K
  • Energy Star Compliant No
  • Max. Overall Bulb Length 2-3/8"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list