Skip Content
LAMP LED MINI STROBE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED MINI STROBE KIT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77793
  • Mfr. Model # 77793
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • Base Material Polycarbonate
  • Height 3-3/4"
  • Colour Black
  • Includes Mirror Mount Bracket
  • Flashes per Minute 75
  • Item Strobe
  • Flash Type 5 Flash Patterns
  • Housing Material Polycarbonate
  • Length 5"
  • Standards Class III
  • Voltage 12
  • Mounting Permanent
  • Lens Material Polycarbonate
  • Current Drawn 0.2 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list