Skip Content
LAMP LED MINI STROBE AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED MINI STROBE AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77783
  • Mfr. Model # 77783
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Directional Lamp
  • Base Material Polycarbonate
  • Colour Amber
  • Height 1-3/16"
  • Length 6-1/2"
  • Flash Type 7 Flash Patterns
  • Width 2-1/8"
  • Housing Material Polycarbonate
  • Mounting Grommet
  • Flashes per Minute 75 - 120
  • Voltage 12 - 24
  • Lens Material Polycarbonate
  • Standards SAE J595 Class 1
  • Current Drawn 0.3 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list