LAMP LED MAGNETIC TOWING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED MAGNETIC TOWING

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO65730-5
  • Mfr. Model # 65730-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • For Use With Tow Vehicles
  • Finish Red
  • Material Polycarbonate/Acrylic/ABS
  • Item Towing Kit With Flat 4-Way Connector
  • Includes (2) Lamps and 20 ft. Harness
  • Package Quantity 1
  • Type Economy, LED, Magnetic
  • Voltage 12
  • Standards I, P2, S,T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list