Skip Content
LAMP LED M3 STYLE 2D RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED M3 STYLE 2D RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-G2R
  • Mfr. Model # TLED-G2R
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Marker
  • Material Polycarbonate
  • Length 2"
  • Colour Red
  • Width 3"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Oval
  • Lamp Life 3 yr.
  • Number of Bulbs 2
  • Volt Bulb 12
  • Current Rating 40 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list