Skip Content
LAMP LED M3 STYLE 2D CLR/AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED M3 STYLE 2D CLR/AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-G2CA
  • Mfr. Model # TLED-G2CA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Clear/Amber
  • Item Clear Amber Marker
  • Length 2"
  • Width 3"
  • Material Polycarbonate
  • Shape Oval
  • Lamp Type LED
  • Volt Bulb 12
  • Mounting Type Surface
  • Number of Bulbs 2
  • Lamp Life 3 yr.
  • Current Rating 40 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list