LAMP LED M1 STYLE 2D CLR/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LED M1 STYLE 2D CLR/RED

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-G4CR
  • Mfr. Model # TLED-G4CR
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Clear/Red
  • Item Clear Red Marker
  • Length 2-1/8"
  • Material Polycarbonate
  • Width 6-5/8"
  • Shape Oval
  • Lamp Type LED
  • Number of Bulbs 4
  • Volt Bulb 12
  • Mounting Type Surface
  • Lamp Life 3 yr.
  • Current Rating 29.3 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list