Skip Content
LAMP LED M1 STYLE 2D CLR/AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED M1 STYLE 2D CLR/AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-G4CA
  • Mfr. Model # TLED-G4CA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Clear/Amber
  • Item Clear Amber Marker
  • Length 2-1/8"
  • Width 6-5/8"
  • Material Polycarbonate
  • Mounting Type Surface
  • Lamp Type LED
  • Lamp Life 3 yr.
  • Shape Oval
  • Number of Bulbs 4
  • Volt Bulb 12
  • Current Rating 30 mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list