Skip Content
LAMP LED LOW BAY E26 60W 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP LED LOW BAY E26 60W 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV24
  • Mfr. Model # 22PV24
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 2.65 lbs

Technical Specs

  • Watts 60.0
  • Bulb Designation LED/60W/3000K
  • Standards cUL Listed
  • Voltage 100 - 305
  • Item LED Lamp
  • Energy Star Compliant No
  • Average Bulb Life 50,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 360 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 10"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape Cylindrical
  • Lumens 5140
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Bulb Technology LED
  • For Enclosed Fixtures No
  • Color Rendering Index 80
  • High Output No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Light Bulb Dia. 4-51/64"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Housing Aluminum/ Polycarbonate
  • Bulb Min. Starting Temp. 40 Degrees C
  • Bulb Operating Temp. Range -30 Degrees C - 40 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List