Skip Content
LAMP LED LOW BAY E26 45W 5700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED LOW BAY E26 45W 5700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV23
  • Mfr. Model # 22PV23
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 1.43 lbs

Technical Specs

  • Bulb Designation LED/45W/5700K
  • Voltage 100 - 305
  • Item LED Lamp
  • Watts 45.0
  • Standards cUL Listed
  • Energy Star Compliant No
  • Average Bulb Life 50,000 hr.
  • Bulb Beam Angle 360 Degrees
  • Bulb Color Temp. 5,700 K
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 9-9/16"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape Cylindrical
  • Lumens 3800
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Three-Way No
  • Dimmable No
  • Bulb Power Source Direct Wired
  • High Output No
  • Bulb Technology LED
  • For Enclosed Fixtures No
  • Color Rendering Index 80
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 3-5/32"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Housing Metal/Polycarbonate
  • Bulb Min. Starting Temp. 40 Degrees C
  • Bulb Operating Temp. Range -30 Degrees C - 40 Degrees C
  • Light Appearance 5,000K and Above, Daylight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list