Skip Content
LAMP LED LOW BAY E26 45W 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP LED LOW BAY E26 45W 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV22
  • Mfr. Model # 22PV22
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 1.43 lbs

Technical Specs

  • Item LED Lamp
  • Watts 45.0
  • Bulb Designation LED/45W/3000K
  • Standards cUL Listed
  • Energy Star Compliant No
  • Voltage 100 - 305
  • Average Bulb Life 50,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 360 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 9-9/16"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape Cylindrical
  • Lumens 3400
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Power Source Direct Wired
  • Dimmable No
  • Three-Way No
  • Color Rendering Index 80
  • Bulb Technology LED
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Primary Application General Purpose
  • Bulb Manufacturers Warranty Length 3 yr.
  • Light Bulb Dia. 3-5/32"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Housing Aluminum/ Polycarbonate
  • Bulb Operating Temp. Range -30 Degrees C - 40 Degrees C
  • Bulb Min. Starting Temp. 40 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list